Front Exterior Prehung Aluminum Door, Ronex 1277 Brown, Top Transom, W72" x H96", Right hand Inswing
- Mfr # RONEX1277DEXD-BRW-W72xH80+16-RH-I
- Zoro # G923267938
Key Features
Specifications
Details
- MFR #
- RONEX1277DEXD-BRW-W72xH80+16-RH-I
- Zoro #
- G923267938
- UPC #
- -
- Country of Origin
- Italy
- Color
- Red Oak
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
- Product Weight
- 400
Dimensions
- Actual Height
- 96 in
- Door Size
- 72 x 96 (72" x 80+16")
- Actual Width
- 72 in
Description
Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Special feature is a durable aluminum profiles that enhance both aesthetics and security.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.
Our doors have several superior features:
- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
Model - 1277 RONEX
Color - Brown
Exterior design - oval-shaped glass insert with wrought iron grille integrated inside the glass. Coating of the door - Brown enamel
Interior design - white enamel and glass insert with mirrored/clear effect. Coating of the door - White Enamel.
Hardware included:
- Aluminum frame 4" thick. If sidelites are included - come in separate packaging
- Aluminum threshold.
- Plate-type, primary mortise lock for armoured type of Aluminum doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
- Heavy-Duty Cylinder.
- Hinges Wala.
- Turnknob for lock.
- Armor plate for the lock.
- 2 Bar Handles.
VDom smart lock option provides keyless fingerprint access and is available as an add-on.
A canopy over the door is recommended to maintain the warranty
Dimensions:
Size - W72" x H80+16"
Configuration - Double door with transom
Swing direction - Right-hand Inswing
Overall size with frame - 74" x 98"
Rough opening - 74 1/2" x 98 1/2"
Door thickness - 3 13/16"
Frame thickness - 3 13/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.