Front Exterior Prehung Aluminum Door, Ronex 1277 Brown, W104" x H80", Right hand Inswing
- Mfr # RONEX1277DEXD-BRW-W16+72+16xH80-RH-I
- Zoro # G923233872
product price:Â
$
9,888.99
/ea
Key Features
Actual Width
104 in
Actual Height
80 in
Color
Red Oak
Door Size
104 x 80 (16+72+16" x 80")
Product Weight
450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RONEX1277DEXD-BRW-W16+72+16xH80-RH-I
- Zoro #
- G923233872
- UPC #
- -
- Country of Origin
- Italy
- Color
- Red Oak
- Product Weight
- 450
- Item
- Exterior aluminum double door
- Material
- Metal-aluminum
Dimensions
- Actual Width
- 104 in
- Actual Height
- 80 in
- Door Size
- 104 x 80 (16+72+16" x 80")
Description
Front Exterior Prehung Aluminum Double Doors Ronex1277 Brown 2 Sidelights Mirrored Clear Glass. High-quality modern interior door.SET INCLUDES- interior use 4 doors, Track, Converging Panel Aliger, Pivot Set, Pivot Brackets, round pull, screws. Bi-fold hardware included. Hardware requires extra 2 3/4" of opening height.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. SET INCLUDES: 4 Doors Slabs Tracks Pivot Sets Pivot Brackets Converging Panel Aligers Door Knobs Installation Manual Screws for hardware Doors are Not Pre-drilled for the hardware!Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.