Front Exterior Prehung Aluminum Double Doors, Cynex 6777 Black, W72+12" x H96", Left hand Outswing

  • Mfr # CYNEX6777DEXD-BLK-W72+12xH96-LH-O
  • Zoro # G923237870
product price: 
$
11,709.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Actual Height
96 in
Color
Black Enamel
Actual Width
84 in
Door Size
84 x 96 (72+12" x 96")
Material
Metal-aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CYNEX6777DEXD-BLK-W72+12xH96-LH-O
Zoro #
G923237870
UPC #
-
Country of Origin
Italy
Color
Black Enamel
Material
Metal-aluminum
Product Weight
400
Item
Exterior aluminum double door

Dimensions

Actual Height
96 in
Actual Width
84 in
Door Size
84 x 96 (72+12" x 96")

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

This technology makes it possible to protect the front door from condensation and ice formation.

A thermal break is a layer of material with low thermal conductivity. For the correct operation of the door, it must be located between the outer and inner sides of the leaf and the frame, thereby excluding the contact of the metal parts with each other.

This technology prevents the door from freezing, preserving its properties and impeccable appearance for many years.

The two-tone painting of the door leaf and the frame makes it possible to select colours separately for interior and exterior decoration, which gives the door a complete look and makes it possible to create a harmonious image in the interior and exterior.

All models of this collection are made with a frame made of aluminum. The external framework and internal power framework of the frame do not touch in any way, because they are interconnected by a polyamide insert (thermal break) 18 mm thick, which guarantees maximum thermal insulation performance.

The door leaf of this series is made of two sheets of metal 1 mm thick. A reliable two-layer design with a thermal insulation layer and expanded polystyrene filling guarantees reliability. durability, and the best indicators of heat and noise insulation of the door.

Model - 6777 Cynex
Color - Black
Aluminum frame 4" thick.
Aluminum threshold.
Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns

Dimensions:

Size - W72+12" x H96"
Configuration - Double door with 1 sidelite
Swing direction - Left-hand Outswing
Overall size with frame - 86" x 98"
Rough opening - 86 1/2" x 98 1/2"
Door thickness - 3 13/16"
Frame thickness - 3 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products