Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Aluminum Double Doors Ronex0130 Grey 1 Sidelight Mirrored Clear Glass 1
Mfr # RONEX0130DEXD-GRE-W72+12xH96-RH-O
Zoro # G923242409
product price:Â
$
14,090.99
/ea
Key Features
Actual Height
96 in
Color
Grey
Actual Width
84 in
Product Weight
400
Door Size
84 x 96 (72+12" x 96")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RONEX0130DEXD-GRE-W72+12xH96-RH-O
- Zoro #
- G923242409
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Actual Height
- 96 in
- Actual Width
- 84 in
- Door Size
- 84 x 96 (72+12" x 96")
Details
- Color
- Grey
- Product Weight
- 400
- Material
- Metal-aluminum
- Item
- Exterior aluminum double door
Description
Front Exterior Prehung Aluminum Double Doors Ronex0130 Grey 1 Sidelight Mirrored Clear Glass 1. High-quality modern interior door.SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request SET INCLUDES: Door Slab Trims Pocket Hardware Track Hangers Pulls Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.