This item is Discontinued.

Vdomdoors Front Exterior Prehung FiberGlass Door Frosted Glass / Manux 8422 Matte Black / Office Commercial a MANUX8422EXD-BLK-W36 x H80-RH

This item is Discontinued.

Vdomdoors

Front Exterior Prehung FiberGlass Door Frosted Glass / Manux 8422 Matte Black / Office Commercial a (Discontinued)

Mfr # MANUX8422EXD-BLK-W36 x H80-RH
Zoro # G723239838
UPC # 197890381866
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MANUX8422EXD-BLK-W36 x H80-RH
Zoro #
G723239838
UPC #
197890381866
Country of Origin
Italy

Description

Front Exterior Prehung FiberGlass Door Frosted Glass / Manux 8422 Matte Black / Office Commercial and Residential Doors Entrance Patio Garage-W36" x H80"-Right-hand Inswing. Your front door is your best defender Key Features: DOOR SET: Entire door with steel frame, lock, handle and hardware is included. Full set you can see on the pictures and video. Details: Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, metal-plastic entrance doors are perfect for both private houses and shops, offices and administrative buildings.Our doors have several superior features:- Metal-plastic doors - lighter (around 120lbs for a door unit) than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly - In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.- 1 1/4" thick HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides. - Energy savings double-glazed safety windows. - Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.Introducing the Manux collection of modern metal-plastic doors in a sleek matte black color. These doors are expertly crafted from durable metal-plastic material and feature European roller hinges and an aluminum threshold, ensuring both longevity and security for your home. The exterior design features a solid bottom panel and a top frosted glass panel, creating a modern and stylish look that will enhance the curb appeal of any home. The matte black color provides a bold and sophisticated feel, perfect for those who want to make a statement with their entrance. As a leading exterior door manufacturer, we take pride in the quality and craftsmanship of our products. With the Manux collection, you can have both style and function. These modern front

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.