Front Exterior Prehung Metal Double Doors, Deux 1105 Black Enamel, W72+16" x H96", Right Outswing

  • Mfr # DEUX1105DEXD-BLK-W72+16xH96-RH-O
  • Zoro # G923228335
product price: 
$
14,090.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Actual Width
88 in
Actual Height
96 in
Color
Black Enamel
Door Size
88 x 96 (72+16" x 96")
Product Weight
400
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DEUX1105DEXD-BLK-W72+16xH96-RH-O
Zoro #
G923228335
UPC #
-
Country of Origin
Italy
Color
Black Enamel
Product Weight
400
Item
Exterior aluminum double door
Material
Metal-aluminum

Dimensions

Actual Width
88 in
Actual Height
96 in
Door Size
88 x 96 (72+16" x 96")

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 1105 Deux
Color - Black Enamel
Exterior design - 4 horizontal strips (Stainless Steel inserts on the left and right side; glass in the middle - glass looks mirrored from exterior view). Coating of the door - gray enamel.
Interior design - 4 horizontal strips (Stainless Steel inserts on the left and right side; glass in the middle - glass looks see-through from interior view). Coating of the door - white enamel.

Hardware included:

  • Aluminum frame 4" thick.
  • Stainless Steel threshold.
  • Plate-type, primary lock Fuhr 803 for armoured type of Metal doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • High-Precision Lock Cylinder.
  • 3D hinges Wala
  • Turnknob for lock.
  • Armor plate Securemme for the lock.
  • Stainless Steel Handle

Dimensions:

Size - W72+16" x H96"
Configuration - Double door with 1 sidelite
Swing direction - Right-hand Outswing
Overall size with frame - 90" x 98"
Rough opening - 90 1/2" x 98 1/2"
Door thickness - 3 13/16"
Frame thickness - 3 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products