Shop VDOMDOORS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Metal-Plastic Door Clear Glass / MANUX 8666 Matte Black / Office Commercial
Mfr # MANUX8666EXD-BLK-W30+16xH80+16-RH-I
Zoro # G923257021
product price:Â
$
3,801.99
/ea
Key Features
Actual Height
96 in
Actual Width
46 in
Color
Black Matte
Door Size
46 x 96 (30+16" x 80+16")
Door Thickness (In.)
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MANUX8666EXD-BLK-W30+16xH80+16-RH-I
- Zoro #
- G923257021
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Actual Height
- 96 in
- Actual Width
- 46 in
- Door Size
- 46 x 96 (30+16" x 80+16")
- Door Thickness (In.)
- 1.6 in
Details
- Color
- Black Matte
- Material
- Metal-plastic
- Product Weight
- 270
Description
Front Exterior Prehung Metal-Plastic Door Clear Glass / MANUX 8666 Matte Black / Office Commercial and Residential Doors Entrance Patio Garage 46 x 96 (30+16" x 80+16")Right-hand Inswing. Your front door is your best defender Key Features: PREHUNG: Door comes pre-assembled with a frame. Fully finished, Ready to install. Sidelites assembly is required, Recommended opening: 64 1/2" x 98 1/2" Details: Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, metal-plastic entrance doors are perfect for both private houses and shops, offices and administrative buildings.Our doors have several superior features:- Metal-plastic doors - lighter than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly - In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.- HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides. - Energy savings double-glazed safety windows.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.Introducing the Manux collection of modern metal-plastic doors in a stunning white silk color. These doors are expertly crafted from durable metal-plastic material and feature European roller hinges and an aluminum threshold, ensuring both longevity and security for your home. Model - 8666 Manux Color - White Glass - Safety Tempered Clear glass. Door thickness - 2 3/4" Frame thickness - 2 3/4" Clear opening width - 32" Exterior design - Coating of the door - White finish, Full clear glass. Interior design - Coating of the door - White finish, Full clear glass. Hardware included: - Aluminum frame 2 3/4" thick - dimensions of the door 30" x 80" with the frame is 32" x 82". - Aluminum threshold. - Plate-type, primary lock for armoured type of metal-plastic (uPVC) doors, doors are captured in 3 places. The lock has replacea