Front Exterior Prehung Steel Door, Ballucio 6644 Natural Oak, W12+36+12" x H80+16", Left Inswing
- Mfr # BALLUCIO6644EXD-OAKW-W12+36+12xH80+16-LH-I
- Zoro # G923213980
Key Features
Specifications
Details
- MFR #
- BALLUCIO6644EXD-OAKW-W12+36+12xH80+16-LH-I
- Zoro #
- G923213980
- UPC #
- 197890985989
- Country of Origin
- Italy
- Color
- Oak
- Product Weight
- 50
- Material
- Metal-aluminum
- Item
- Exterior aluminum door
Dimensions
- Actual Height
- 96 in
- Actual Width
- 60 in
- Door Size
- 60" x 96"
Description
Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Special feature is a durable aluminum profiles that enhance both aesthetics and security.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.
Our doors have several superior features:
- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
- The advantage of a single, non-welded door is that it reduces interior condensation. Over time, condensation can negatively affect the door mechanisms.
- Stiffening Ribs - These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
- No Rust, No Warping - The door frame is made of aluminum, eliminating the risk of rust. It also makes the door less prone to warping over time, helping prevent misalignment and closing issues.
Introducing our classic exterior entrance door, a sleek and stylish addition to any home or building. Upgrade your entrance with our exterior entrance door today.
Model - 6644 Ballucio
Color - Natural Oak
Style - Transitional
Exterior design - Coating of the door - Natural Oak.
Interior design - Coating of the door - White Enamel metal.
Hardware included:
- Aluminum frame 4" thick.
- Aluminum threshold.
- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
- High-Precision Lock Cylinder.
- Hinges Wala.
- Turnknob for cylinder.
- Cylinder Armored Plate.
- Black Lever Door Handle.
A canopy over the door is recommended to maintain the warranty. If sidelites are included - come in separate packaging
Dimensions:
Size - W12+36+12" x H80+16"
Configuration - Single door with 2 sidelites and transom
Swing direction - Left-hand Inswing
Overall size with frame - 62" x 98"
Rough opening - 62 1/2" x 98 1/2"
Door thickness - 3"
Frame thickness - 3 13/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.