Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Steel Door, Deux 1105 Black Enamel, W36+14" x H80+16", Left hand Inswing
- Mfr # DEUX1105EXD-BLK-W36+14 x H80+16-LH-I
- Zoro # G923216660
product price:Â
$
5,601.99
/ea
Key Features
Color
Black
Actual Height
96 in
Actual Width
50 in
Material
Metal-aluminum
Door Size
50" x 96"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX1105EXD-BLK-W36+14 x H80+16-LH-I
- Zoro #
- G923216660
- UPC #
- 197890850409
- Country of Origin
- Italy
- Color
- Black
- Material
- Metal-aluminum
- Item
- Exterior aluminum door
- Product Weight
- 50
Dimensions
- Actual Height
- 96 in
- Actual Width
- 50 in
- Door Size
- 50" x 96"
Description
Steel Door Deux 1105 Black Enamel Sidelight and Transom Window Sidelite Stainless Inserts Entry Door. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a sleek and stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy Aluminum frame and threshold for added durability and security. The exterior design boasts a sophisticated gray graphite color with four horizontal strips, while the interior design features a crisp white color with four matching horizontal strips for a cohesive look. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Trust the Deux collection, the leading name in modern front doors, for a product that's both stylish and functional. Upgrade your entrance with our modern exterior entrance door today. Model - 1105 Deux Color - Black enamel Door thickness - 3 1/4" Frame thickness - 4" Exterior design - 4 horizontal stainless steel strips. Coating of the door - Black Enamel metal.Interior design - 4 horizontal stainless steel strips. Coating of the door - Black Enamel metal.Hardware included:- Aluminum frame 4" thick - dimensions of the door with frame is 38" x 82". If sidelites are included - come in separate packaging- Aluminum threshold.- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.- High-Precision Lock Cylinder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.