Front Exterior Prehung Steel Door, Deux 1744 Natural Oak, W36+14" x H80", Right-hand Outswing
- Mfr # DEUX1744EXD-OAKB-W36+14xH80-RH-O
- Zoro # G923218428
Key Features
Specifications
Details
- MFR #
- DEUX1744EXD-OAKB-W36+14xH80-RH-O
- Zoro #
- G923218428
- UPC #
- 199171144634
- Country of Origin
- Italy
- Color
- Oak
- Product Weight
- 50
- Material
- Metal-aluminum
- Item
- Exterior aluminum door
Dimensions
- Actual Width
- 50 in
- Actual Height
- 80 in
- Door Size
- 50" x 80"
Description
Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.
Our doors have several superior features:
- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
Model - 1744 Deux
Color - Oak (light brown)
Exterior Design - Vertical insert of the stainless steel and frosted glass. Coating of the door - Premium Woodgrain Metal Finish Interior design - Vertical insert of the stainless steel and frosted glass. Coating of the door - white enamel.
Hardware included:
- Aluminum frame 4" thick.
- Aluminum threshold.
- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
- High-Precision Lock Cylinder.
- Hinges Combi Arialdo.
- Turnknob for lock.
- Armor plate Securemme for the lock.
- Stainless steel Handle
Dimensions:
Size - W36+14" x H80"
Configuration - Single door with 1 sidelite
Swing direction - Right-hand Outswing
Overall size with frame - 52" x 82"
Rough opening - 52 1/2" x 82 1/2"
Door thickness - 3"
Frame thickness - 3 13/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.