Front Exterior Prehung Steel Door, Ronex 0131 Grey, W14+36+14" x H96+16", Left hand Inswing
- Mfr # RONEX0131EXD-GRE-W14+36+14xH96+16-LH-I
- Zoro # G123255254
product price:Â
$
9,888.99
/ea
Key Features
Actual Height
112 in
Material
Metal-aluminum
Actual Width
64 in
Color
Gray
Door Size
64 x 112 (W14+36+14 x H96+16)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RONEX0131EXD-GRE-W14+36+14xH96+16-LH-I
- Zoro #
- G123255254
- UPC #
- 197890771568
- Country of Origin
- Italy
- Material
- Metal-aluminum
- Color
- Gray
- Item
- Exterior aluminum door
- Product Weight
- 50
Dimensions
- Actual Height
- 112 in
- Actual Width
- 64 in
- Door Size
- 64 x 112 (W14+36+14 x H96+16)
Description
Front Exterior Prehung Steel Door Ronex0131 Grey 96 2 Sidelight and Transom Window Sidelite Entry. High-quality modern interior door.SET INCLUDES- 2 door slabs, stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: 2 Door Slabs Steel track rail 13FT Hangers with wheels Wall Attachments & Spacers Floor Guide Anti-Jump pins Installation Manual Screws for hardware Doors are Not Pre-drilled for the hardware!Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.