Front Exterior Prehung Steel Door, Ronex 0162 Red Oak, W36+14" x H96+16", Left hand Inswing

  • Mfr # RONEX0162EXD-RED-W36+14xH96+16-LH-I
  • Zoro # G123285558
product price: 
$
8,347.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Actual Height
112 in
Actual Width
50 in
Door Size
50 x 112 (W36+14 x H96+16)
Color
Red Oak
Product Weight
50
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RONEX0162EXD-RED-W36+14xH96+16-LH-I
Zoro #
G123285558
UPC #
197890772312
Country of Origin
Italy
Color
Red Oak
Product Weight
50
Item
Exterior aluminum door
Material
Metal-aluminum

Dimensions

Actual Height
112 in
Actual Width
50 in
Door Size
50 x 112 (W36+14 x H96+16)

Description

Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.

Special feature is a durable aluminum profiles that enhance both aesthetics and security.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.

Our doors have several superior features:

  • Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.
  • The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.
  • Stiffening Ribs: These non-visible details add to our door's security.
  • Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.

Model - 0162 RONEX
Color - Red Oak
Exterior design - vertical black inserts, glass with mirrored effect. Coating of the door - Red Oak and Black Enamel
Interior design - glass with mirrored effect. Coating of the door - White Enamel.

Hardware included:

  • Aluminum frame 4" thick. If sidelites are included - come in separate packaging
  • Aluminum threshold.
  • Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.
  • High-Precision Lock Cylinder.
  • Hinges Wala.
  • Turnknob for lock.
  • Armor plate for the lock.
  • Stainless steel Handle

Custom keypad lock can be purchased.

A canopy over the door is recommended to maintain the warranty

Dimensions:

Size - W36+14" x H96+16"
Configuration - Single door with 1 sidelite and transom
Swing direction - Left-hand Inswing
Overall size with frame - 52" x 114"
Rough opening - 52 1/2" x 114 1/2"
Door thickness - 3 11/16"
Frame thickness - 3 13/16"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products