Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung Steel Door Ronex1011 Grey 96 2 Sidelight and Transom Window Sidelite
Mfr # RONEX1011EXD-GRE-W16+36+16xH96+16-RH-I
Zoro # G923247831
product price:Â
$
10,125.99
/ea
Key Features
Actual Width
68 in
Actual Height
112 in
Color
Gray
Door Size
68 x 112 (W16+36+16 x H96+16)
Product Weight
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RONEX1011EXD-GRE-W16+36+16xH96+16-RH-I
- Zoro #
- G923247831
- UPC #
- 197890772756
- Country of Origin
- Italy
Dimensions
- Actual Width
- 68 in
- Actual Height
- 112 in
- Door Size
- 68 x 112 (W16+36+16 x H96+16)
Details
- Color
- Gray
- Product Weight
- 50
- Item
- Exterior aluminum door
- Material
- Metal-aluminum
Description
Front Exterior Prehung Steel Door Ronex1011 Grey 96 2 Sidelight and Transom Window Sidelite. High-quality modern interior door.SET INCLUDES- door slab, silver stainless steel rail track with pre-drilled holes, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: Door Slab Steel track 6.6FT 5 x Wall Attachments & Spacers 2 x Door Stops 2 x Hangers 1 x Floor Guide 2 x Anti-Jump pins hardware mounting screws Door made of solid pine wood and SOFT-TOUCH eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood core covered by eco-veneer using Soft-touch technology. TOP QUALITY High-end film layer that is applied on top of the eco-veneer. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.