Shop VDOMDOORS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung uPVC Door Clear Glass, MANUX 8666 White Silk, 60" x 92", Left-Hand Inswing
- Mfr # MANUX8666EXD-WS-W12+36+12xH80+12-LH-I
- Zoro # G123257128
product price:Â
$
3,585.99
/ea
Key Features
Color
White
Actual Height
92 in
Actual Width
60 in
Door Size
60 x 92 (12+36+12" x 80+12")
Material
Metal-plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8666EXD-WS-W12+36+12xH80+12-LH-I
- Zoro #
- G123257128
- UPC #
- 199171112190
- Country of Origin
- Italy
- Color
- White
- Material
- Metal-plastic
- Product Weight
- 280
Dimensions
- Actual Height
- 92 in
- Actual Width
- 60 in
- Door Size
- 60 x 92 (12+36+12" x 80+12")
- Door Thickness (In.)
- 1.6 in
Description
- PREHUNG: Door comes pre-assembled with a frame. Fully finished, Ready to install. Sidelites assembly is required
- SWING DIRECTION: Only Inswing Doors are available. Left-hand Inswing direction means that you staying outside of your house and hinges are on left side of the door.
- DOOR SET: Entire door with uPVC frame, threshold, lock, keys, handle and hardware is included. Full set you can see on the pictures and video.
- Recommended opening: 62 1/2" x 94 1/2"
- PACKAGE: Ships in 4 boxes, the door box contains the slab, frame and all hardware, each sidelight and the transom ship in separate boxes, please check that all 4 boxes are delivered before installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.