Front Exterior Prehung uPVC Door Clear Glass, MANUX 8666 White Silk, 68" x 94", Left-Hand Inswing
- Mfr # MANUX8666EXD-WS-W16+36+16xH80+14-LH-I
- Zoro # G823276375
product price:Â
$
3,585.99
/ea
Key Features
Actual Height
94 in
Color
White
Actual Width
64 in
Material
Metal-plastic
Door Size
64 x 94 (16+36+16" x 80+14")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8666EXD-WS-W16+36+16xH80+14-LH-I
- Zoro #
- G823276375
- UPC #
- 199171112282
- Country of Origin
- Italy
- Color
- White
- Material
- Metal-plastic
- Product Weight
- 305
Dimensions
- Actual Height
- 94 in
- Actual Width
- 64 in
- Door Size
- 64 x 94 (16+36+16" x 80+14")
- Door Thickness (In.)
- 1.6 in
Description
- PREHUNG: Door comes pre-assembled with a frame. Fully finished, Ready to install. Sidelites assembly is required
- SWING DIRECTION: Only Inswing Doors are available. Left-hand Inswing direction means that you staying outside of your house and hinges are on left side of the door.
- DOOR SET: Entire door with uPVC frame, threshold, lock, keys, handle and hardware is included. Full set you can see on the pictures and video.
- Recommended opening: 66 1/2" x 96 1/2"
- PACKAGE: Ships in 4 boxes, the door box contains the slab, frame and all hardware, each sidelight and the transom ship in separate boxes, please check that all 4 boxes are delivered before installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.