Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung uPVC Double Doors, MANUX 8088 Walnut, Sidelite Exterior Window, 84" x 80"
- Mfr # MANUX8088DEXD-WLN-LH-W72+12xH80
- Zoro # G923225457
product price:Â
$
5,684.99
/ea
Key Features
Actual Width
84 in
Actual Height
80 in
Door Thickness (In.)
1.6 in
Color
Walnut
Door Size
84" x 80"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8088DEXD-WLN-LH-W72+12xH80
- Zoro #
- G923225457
- UPC #
- -
- Country of Origin
- Italy
- Color
- Walnut
- Material
- Metal-plastic
- Product Weight
- 90
Dimensions
- Actual Width
- 84 in
- Actual Height
- 80 in
- Door Thickness (In.)
- 1.6 in
- Door Size
- 84" x 80"
Description
- DOOR SIZE: 72 X 80 1/3 INCHES. DIMENSIONS WITH THE FRAME: 74 X 82 INCHES. Sidelite (Side window) is 12 inches width. Bored for all hardware. Recommended opening: 86 1/2" x 82 1/2"
- PREHUNG: Door unit comes pre-assembled with a frame. Sidelites (if included) - come in separate packaging. Fully finished, Ready to install. Can't be customized.
- CONSTRUCTION: Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes. Insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.
- DOOR SET: Entire door with Metal frame, lock, handle and hardware is included. Full set you can see on the pictures and video.
- SWING DIRECTION: Only Inswing Doors are available. Left-hand Active direction means that you staying outside of your house and left door is the active one. However both doors can be opened
- PACKAGE: Ships in 2 boxes, the door box contains the slab, frame and all hardware, the sidelight ships in a separate box, please check that both boxes are delivered before installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.