Shop VDOMDOORS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung uPVC, MANUX 8112 Antracite, 62 x 92, Right-hand Inswing
- Mfr # MANUX8112EXD-ANT-W14+32+14-H80+12-RH-I
- Zoro # G923245370
product price:Â
$
3,654.99
/ea
Key Features
Actual Width
62 in
Actual Height
92 in
Door Thickness (In.)
1.6 in
Color
Antracite
Door Size
62 x 92 (14+32+14" x 80+12")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8112EXD-ANT-W14+32+14-H80+12-RH-I
- Zoro #
- G923245370
- UPC #
- 199171149325
- Country of Origin
- Italy
- Color
- Antracite
- Product Weight
- 290
- Material
- Metal-plastic
Dimensions
- Actual Width
- 62 in
- Actual Height
- 92 in
- Door Thickness (In.)
- 1.6 in
- Door Size
- 62 x 92 (14+32+14" x 80+12")
Description
Front Exterior Prehung Metal-Plastic Door Frosted Glass / MANUX 8112 Antracite / Office Commercial and Residential Doors Entrance Patio Garage 62 x 92 (14+32+14" x 80+12") Right-hand Inswing. Your front door is your best defender Details: Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, metal-plastic entrance doors are perfect for both private houses and shops, offices and administrative buildings.Our doors have several superior features:- Metal-plastic doors - lighter than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly - In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.- HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides. - Energy savings double-glazed safety windows.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.Introducing the Manux collection of modern metal-plastic doors in a stunning Antracite color. These doors are expertly crafted from durable metal-plastic material and feature European roller hinges and an aluminum threshold, ensuring both longevity and security for your home. Model - 8112 Manux Color - Antracite Glass - Safety Tempered Clear glass. Door thickness - 2 3/4" Frame thickness - 2 3/4" Clear opening width - 34" Exterior design - Coating of the door - Antracite finish, Full clear glass. Interior design - Coating of the door - Antracite finish, Full clear glass. Hardware included: - Aluminum frame 2 3/4" thick - dimensions of the door 32" x 80" with the frame is 34" x 82". - Aluminum threshold. - Plate-type, primary lock for armoured type of metal-plastic (uPVC) doors, doors are captured in 3 places. The lock has replaceable core and 5 keys. - Cylinder. - 3D Hinges. - Turnknob for cylinder. - Handles Each door comes prehung in a sturdy frame for easy installation. Sidelites
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.