Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung uPVC, MANUX 8112 Walnut, 64 x 96, Right-hand Inswing
- Mfr # MANUX8112EXD-WLN-W16+32+16-H80+16-RH-I
- Zoro # G923253603
product price:Â
$
3,654.99
/ea
Key Features
Actual Width
64 in
Actual Height
96 in
Material
Metal-plastic
Color
Walnut
Door Thickness (In.)
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8112EXD-WLN-W16+32+16-H80+16-RH-I
- Zoro #
- G923253603
- UPC #
- 199171148816
- Country of Origin
- Italy
- Material
- Metal-plastic
- Color
- Walnut
- Product Weight
- 310
Dimensions
- Actual Width
- 64 in
- Actual Height
- 96 in
- Door Thickness (In.)
- 1.6 in
- Door Size
- 64 x 96 (16+32+16" x 80+16")
Description
- PACKAGE: Ships in 4 boxes, the door box contains the slab, frame and all hardware, each sidelight and the transom ship in separate boxes, please check that all 4 boxes are delivered before installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.