Front Exterior Prehung uPVC, Manux 8113 Antracite Grey, W32" x H80", Left hand Inswing
- Mfr # MANUX8113EXD-ANT-W32xH80-LH
- Zoro # G123289891
Key Features
Specifications
Details
- MFR #
- MANUX8113EXD-ANT-W32xH80-LH
- Zoro #
- G123289891
- UPC #
- 197890973351
- Country of Origin
- Italy
- Color
- Antracite
- Product Weight
- 50
- Material
- Metal-plastic
Dimensions
- Actual Height
- 80 in
- Actual Width
- 32 in
- Door Thickness (In.)
- 1.6 in
- Door Size
- 32" x 80"
Description
Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, uPVC entrance doors are perfect for both private houses and shops, offices and administrative buildings.
Our doors have several superior features:
- uPVC doors - lighter (around 120lbs for a door unit) than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly
- In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.
- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.
- 1 1/4" thick HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides.
- Energy savings double-glazed safety windows.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
The exterior design boasts five frosted glass panels, creating a modern and stylish look that will enhance the curb appeal of any home. The Antracite Grey color provides a sophisticated and contemporary feel, perfect for those who want to make a bold statement with their entrance.
Model - 8113 Manux
Core - uPVC Color - Antracite Grey
Door slab width - 31"
Hardware included:
- uPVC 2 3/4" thick frame. Sidelite (if included) - comes in separate packaging.
- Aluminum threshold.
- European roller hinges (3D adjustment).
- Handle set with lock Vorne and cylinder (5 keys included)
- Sealants - 2 rows of seals protect against blowing.
Dimensions:
Size - W32" x H80"
Configuration - Single door
Swing direction - Left-hand Inswing
Overall size with frame - 34" x 82"
Rough opening - 34 1/2" x 82 1/2"
Door thickness - 2 3/4"
Frame thickness - 2 3/4"
Package - Ships in 1 box with the door slab, frame and all hardware.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.