Front Exterior Prehung uPVC, Manux 8933 Antracite Grey, W36+14" x H80+14", Right hand Inswing
- Mfr # MANUX8933EXD-ANT-W36+14xH80+14-RH
- Zoro # G923238532
Key Features
Specifications
Product Information
- MFR #
- MANUX8933EXD-ANT-W36+14xH80+14-RH
- Zoro #
- G923238532
- UPC #
- 197890980540
- Country of Origin
- Italy
Dimensions
- Actual Height
- 94 in
- Actual Width
- 50 in
- Door Size
- 50" x 94"
- Door Thickness (In.)
- 1.6 in
Details
- Color
- Antracite
- Product Weight
- 50
- Material
- Metal-plastic
Description
Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.
Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, uPVC entrance doors are perfect for both private houses and shops, offices and administrative buildings.
Our doors have several superior features:
- uPVC doors - lighter (around 120lbs for a door unit) than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly
- In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.
- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.
- 1 1/4" thick HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides.
- Energy savings double-glazed safety windows.
- Stiffening Ribs: These non-visible details add to our door's security.
- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.
Introducing the Manux collection of modern uPVC doors in a sleek Antracite Grey color. These doors are expertly crafted from durable uPVC material and feature European roller hinges and an aluminum threshold, ensuring both longevity and security for your home.
The exterior design boasts five frosted glass panels, creating a modern and stylish look that will enhance the curb appeal of any home. The Antracite Grey color provides a sophisticated and contemporary feel, perfect for those who want to make a bold statement with their entrance.
The interior design also features five frosted glass panels, creating a cohesive and stylish look throughout the home.
With the Manux collection, you can have both style and function. These modern front doors are perfect for homeowners who want to elevate the look of their home's exterior while also ensuring their property's safety and security. And with our easy ordering process and user-friendly website, you can have your new door delivered right to your doorstep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.