Front Exterior Prehung uPVC, Manux 8933 Matte Black, W12+36+12" x H80+14", Left hand Inswing
- Mfr # MANUX8933EXD-BLK-W12+36+12xH80+14-LH
- Zoro # G923272420
product price:Â
$
3,654.99
/ea
Key Features
Actual Height
94 in
Color
Black Matte
Actual Width
60 in
Door Size
60" x 94"
Product Weight
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MANUX8933EXD-BLK-W12+36+12xH80+14-LH
- Zoro #
- G923272420
- UPC #
- 197890978066
- Country of Origin
- Italy
Dimensions
- Actual Height
- 94 in
- Actual Width
- 60 in
- Door Size
- 60" x 94"
- Door Thickness (In.)
- 1.6 in
Details
- Color
- Black Matte
- Product Weight
- 50
- Material
- Metal-plastic
Description
Front Exterior Prehung Metal-Plastic Door, Manux 8933 Matte Black, 2 Side and Top Sidelite Transom, Office Commercial and Residential Doors Entrance Patio Garage 60" x 94" (W12+36+12" x H80+14") Left hand Inswing. Your front door is your best defender Key Features: Recommended opening: 62 1/2" x 96 1/2", DOOR SET: Entire door with metal-plastic frame, lock, handle and hardware is included. Full set you can see on the pictures and video. Details: Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Due to its versatility, metal-plastic entrance doors are perfect for both private houses and shops, offices and administrative buildings.Our doors have several superior features:- Metal-plastic doors - lighter (around 120lbs for a door unit) than iron and steel doors, but no less strong and reliable! Scratch and impact resistance, easy of care and environmentally friendly - In principle, we use only all-welded reinforcement, 1/10" thick (!) for the entrance doors. Such reinforcement is a necessary condition for real burglary resistance.- We use an aluminum threshold with a special thermal insert that cuts off the cold from the room. We also complete with an amplifier to securely fix the bottom of the door and cut off the cold.- 1 1/4" thick HPL sandwich panel, consists of foamed extruded Styrofoam, with rigid PVC overlays high pressure on both sides. - Energy savings double-glazed safety windows. - Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.Introducing the Manux collection of modern metal-plastic doors in a sleek matte black color. These doors are expertly crafted from durable metal-plastic material and feature European roller hinges and an aluminum threshold, ensuring both longevity and security for your home. The exterior design boasts five frosted glass panels, creating a modern and stylish look that will enhance the curb appeal of any home. The matte black color provides a sophisticated and contemporary feel, perfect for those who want to make a bold statement with their entrance. The interior design also features five frosted glass panels, creating a cohesive and stylish look throughout the ho
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.