Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Front Exterior Prehung uPVC, Manux 8933 Walnut, W32+14" x H80+14", Right hand Inswing
- Mfr # MANUX8933EXD-WLN-W32+14xH80+14-RH
- Zoro # G923238570
product price:Â
$
3,163.99
/ea
Key Features
Actual Height
94 in
Color
Walnut
Actual Width
46 in
Product Weight
50
Door Size
46 x 94 (32+14" x 80+14")
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MANUX8933EXD-WLN-W32+14xH80+14-RH
- Zoro #
- G923238570
- UPC #
- 197890979414
- Country of Origin
- Italy
- Color
- Walnut
- Product Weight
- 50
- Material
- Metal-plastic
Dimensions
- Actual Height
- 94 in
- Actual Width
- 46 in
- Door Size
- 46 x 94 (32+14" x 80+14")
- Door Thickness (In.)
- 1.6 in
Description
- Recommended opening: 48 1/2" x 96 1/2"
- PREHUNG: Door comes pre-assembled with a frame. Sidelite (if included) - comes in a separate packaging. Fully finished, Ready to install. Can't be customized.
- SWING DIRECTION: Only Inswing Doors are available. Right-hand Inswing direction means that you staying outside of your house and hinges are on right side of the door.
- DOOR SET: Entire door with uPVC frame, lock, handle and hardware is included. Full set you can see on the pictures and video.
- PACKAGE: Ships in 3 boxes, the door box contains the slab, frame and all hardware, the sidelight and the transom ship in separate boxes, please check that all 3 boxes are delivered before installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.