Interior Solid French Double Doors 48 x 84 inches, Mela 0733 Painted White
- Mfr # MELA0733DD-BEM-4884
- Zoro # G923249781
product price:Â
$
2,257.99
/ea
Key Features
Door Color
Painted White
Door Height
84 in
Door Material
Solid Core
Door Width
48 in
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MELA0733DD-BEM-4884
- Zoro #
- G923249781
- UPC #
- 197890871275
- Country of Origin
- Italy
- Door Color
- Painted White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 48 in
- Door Thickness
- 1.6 in
Description
Interior Solid French Double Doors 48 x 84 inches / Mela 0733 Painted White / Wood Interior Solid Panel Frame / Closet Bedroom Modern Doors. Collection of classic painted doors with a discreet design Key Features: SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handles/knobs.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white paint.Door core - solid wood (engineered wood).Thickness of the door - 1 1/2". Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions.Rough opening can be calculated: door width" + 2"; door height" + 1 1/2". What included: - 2 doors slabs;- trims (2.95" wide);- frames (for wall thickness from 4" to 5");- 2 passage lever/knob;- non-mortise hinges;Introducing the "Classic French Doors" from the Mela Collection, crafted with a blend of high-quality wood and solid wood to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design. With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The solid wood also makes them lightweight, which makes them easy to install and use. These doors are a perfect fit for any space that requires a practical and stylish solution. The Classic French Doors come in various hinge options, including butt hinge, ball bearing hinge, and spring hinge. These doors are perfect for anyone who wants to add a touch of elegance to their space while still enjoying the practicali
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.