This item is Discontinued.

Vdomdoors Metal Double Doors Deux 1705 White Enamel 2 Sidelights and Top Transom Entry Modern Painted 104x110 DEUX1705DEXD-BEM-W16+72+16xH96+14-RH-O

This item is Discontinued.

Vdomdoors

Metal Double Doors Deux 1705 White Enamel 2 Sidelights and Top Transom Entry Modern Painted 104x110 (Discontinued)

Mfr # DEUX1705DEXD-BEM-W16+72+16xH96+14-RH-O
Zoro # G923221015
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DEUX1705DEXD-BEM-W16+72+16xH96+14-RH-O
Zoro #
G923221015
UPC #
-
Country of Origin
Italy

Dimensions

Actual Height
94 in
Actual Width
104 in
Door Size
104 x 110 (16+72+16" x 96+14")

Details

Color
White Enamel
Product Weight
500
Material
Metal-aluminum
Item
Exterior aluminum double door

Description

Metal Double Doors Deux 1705 White Enamel 2 Sidelights and Top Transom Entry Modern Painted 104x110. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold.- 3D Hinges: Hacking are often carried out at the side of a door's hinges. A better feature is utilizing hinges with ball bearings and installed anti-cuts. Introducing the "Modern Exterior Entrance Door" from the Deux collection, a perfect blend of sleek and stylish design with top-notch functionality. Crafted from a single sheet of metal, this door is durable and strong, making it a great option for your home's entryway. With a white color finish, the door adds a modern touch to any exterior design, while the Aluminum frame and threshold ensure its long-lasting quality. The exterior of the door features eight horizontal strips, adding a unique design element that catches the eye. The interior design also features eight horizontal strips, creating a cohesive and consistent look from both sides of the door. The Aluminum frame and threshold add an extra layer of security to your home while maintaining the sleek and modern aesthetic. Whether you're building a new home or looking to update the front entrance, the "Modern Exterior Entrance Door" is the perfect choice. With the Deux collection's reputation for quality and style, you can trust that this door will impress both you and your guests. Invest in this modern front door and take your home's curb appeal to the next level. Model - 1705 DeuxColor - WhiteDoor thickness - 3 1/4"Frame thickness - 4"Exterior design - 8 horizontal strips. Coating of the door - white enamel.Interior design - 8 horizontal strips.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.