Modern Double Barn Door 84" x 96" inches, Mela 0716 Painted White, 13FT Rail Track Set

  • Mfr # MELA0716DB-BEM-8496
  • Zoro # G923230826
product price: 
$
2,760.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Painted White
Door Material
Solid Core
Door Height
96 in
Door Width
84 in
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MELA0716DB-BEM-8496
Zoro #
G923230826
UPC #
197890867339
Country of Origin
Italy
Door Color
Painted White
Door Material
Solid Core
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Width
84 in
Door Thickness
1.6 in

Description

Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white paint.
Door core - solid wood (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
What included: - 2 doors slabs;- steel rails 13FT total;- 4 hangers with wheels (require extra 6" of the height);- 4 door stops;- 2 floor guide (groove for guide has to be made); - all mounting screws;
Introducing the "Classic Double Barn Door" from the Mela Collection, crafted with a blend of high-quality wood and solid wood to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design and feature black barn hardware for a chic and rustic look.
With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The solid wood also makes them lightweight, which makes them easy to install and use.
These double doors are a perfect fit for any space that requires a practical and stylish solution. The Classic Double Barn Doors are designed to save space, making them ideal for larger rooms where a traditional hinged door would be impractical. The black barn hardware adds a touch of rustic charm to any room, making it a perfect addition to your farmhouse or modern industrial decor.
As a NYC-based door supplier, we take pride in providing our customers with top-quality products that meet their needs. The Classic Double Barn Door is no exception. We're confident that this door will exceed your expectations, and we're proud to offer it as part of our extensive collection of interior and exterior doors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products