Shop VDOMDOORS

Patio Exterior Metal-Plastic Sliding Doors, Patio 8166 Grey Ash 72" x 80" Left active door

  • Mfr # PATIO8166SS-7280-LH
  • Zoro # G223220367

product price: 
$
2,604.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Actual Height
80 in
Color
Gray Ash
Actual Width
72 in
Material
Metal-plastic
Door Size
72" x 80"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PATIO8166SS-7280-LH
Zoro #
G223220367
UPC #
197890669643
Country of Origin
Italy
Color
Gray Ash
Material
Metal-plastic
Product Weight
90

Description

The ability to slide open patio doors creates a continuous flow of fresh air between the indoors and outdoors. This enhanced ventilation can improve indoor air quality, regulate temperature, and reduce humidity levels.
Metal-plastic doors are very low maintenance. They do not require painting or staining, and they can be easily cleaned with soap and water.
Glass - double-glazed, see-through, tempered (1/4" thick each).
Coating - eco-veneer (pvc).
Core - metal-plastic.
Type - sliding/ bypass
Color - Grey Ash
Total thickness - 1 9/16"
Total Frame thickness 2 3/8"
Reliable Protection from Dust and Rain
Brush seals provide reliable protection against dust and rain entering the room.
Ease of Opening
Patio doors are easy to open and close thanks to their design, which utilizes special rollers that glide along aluminum tracks.
Perfectly Suited for Moderate Climates: Designed to provide optimal performance and comfort in regions with mild weather conditions, ensuring durability and efficiency year-round.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products