Patio Exterior Metal-Plastic Sliding Doors, Patio 8166 Grey Ash 72" x 80" Right active door
- Mfr # PATIO8166SS-7280-RH
- Zoro # G823219037
Key Features
Specifications
Product Information
- MFR #
- PATIO8166SS-7280-RH
- Zoro #
- G823219037
- UPC #
- 197890669629
- Country of Origin
- Italy
Dimensions
- Actual Height
- 80 in
- Actual Width
- 72 in
- Door Size
- 72" x 80"
- Door Thickness (In.)
- 1.6 in
Details
- Color
- Gray Ash
- Material
- Metal-plastic
- Product Weight
- 90
Description
The ability to slide open patio doors creates a continuous flow of fresh air between the indoors and outdoors. This enhanced ventilation can improve indoor air quality, regulate temperature, and reduce humidity levels.
Metal-plastic doors are very low maintenance. They do not require painting or staining, and they can be easily cleaned with soap and water.
Glass - double-glazed, see-through, tempered (1/4" thick each).
Coating - eco-veneer (pvc).
Core - metal-plastic.
Type - sliding/ bypass
Color - Grey Ash
Total thickness - 1 9/16"
Total Frame thickness 2 3/8"
Reliable Protection from Dust and Rain
Brush seals provide reliable protection against dust and rain entering the room.
Ease of Opening
Patio doors are easy to open and close thanks to their design, which utilizes special rollers that glide along aluminum tracks.
Perfectly Suited for Moderate Climates: Designed to provide optimal performance and comfort in regions with mild weather conditions, ensuring durability and efficiency year-round.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.