Patio Exterior Metal-Plastic Sliding Doors, Patio 8177 Matte Black 72" x 80" Right active door
- Mfr # PATIO8177BLK-7280-RH
- Zoro # G623234629
Key Features
Specifications
Details
- MFR #
- PATIO8177BLK-7280-RH
- Zoro #
- G623234629
- UPC #
- 199171147093
- Country of Origin
- Italy
- Color
- Black Matte
- Material
- Metal-plastic
- Product Weight
- 90
Dimensions
- Actual Height
- 80 in
- Actual Width
- 72 in
- Door Size
- 72" x 80"
- Door Thickness (In.)
- 1.6 in
Description
Warm Patio Sliding Door System - Model 8177
Modern energy-efficient sliding doors for comfort, durability, and style.
The Patio 8177 is a high-quality metal-plastic (uPVC with steel reinforcement) sliding door system engineered for energy efficiency and long-term performance. Combining multi-chamber PVC profiles, reinforced metal inserts, and insulated glazing, it’s an excellent choice for U.S. homeowners seeking a modern, eco-friendly patio solution.
Key Features
- Profile depth: 76 mm (≈ 3 in)
- Frame width: 146 mm (≈ 5 3/4 in)
- Glass: tempered, clear
- Air tightness: Class 3 (high performance under EN standards)
- Water tightness: Class 5A
- Wind load resistance: C2/B2 (ideal for residential applications)
- Sound insulation: up to Rw 30 dB
Set Includes
- Two glass sliding doors: one stationary panel and one operable sliding panel
- Durable frame construction
- Modern black square handle
- Cylinder lock with keys
- Screws and mounting plates
Note: On-site assembly required. The indicated size refers to the overall unit, including the frame.
Why Choose the Warm Patio Set 8177?
- Energy Savings: Lower heating and cooling costs with insulated glass and a thermally efficient frame - ideal even for colder U.S. climates.
- Durability: Steel reinforcement ensures exceptional stability, even for large sliding panels.
- Comfort: Excellent soundproofing, draft resistance, and smooth, easy operation.
- Design Flexibility: Perfect for wide openings and panoramic views, adding brightness and modern elegance to any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.