Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pivot Aluminum Door Axis 1133 Teak Entry Door W60xH92 Left Inswing
Mfr # AXIS1133PEXD-lam-W60xH92-LH-I
Zoro # G923214048
product price:
$
13,392.99
/ea
Key Features
Actual Height
92 in
Actual Width
60 in
Color
Teak
Door Size
60" x 92"
Material
Metal-aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXIS1133PEXD-lam-W60xH92-LH-I
- Zoro #
- G923214048
- UPC #
- 199171166483
- Country of Origin
- Italy
Dimensions
- Actual Height
- 92 in
- Actual Width
- 60 in
- Door Size
- 60" x 92"
Details
- Item
- Exterior Pivot Door
- Color
- Teak
- Material
- Metal-aluminum
- Product Weight
- 50
Description
Pivot Aluminum Door Axis 1133 Teak Entry Door W60xH92 Left Inswing. Bold. Elegant. Built to Last. Our Aluminum Pivot Doors transform any entrance into a true statement piece. Designed with advanced engineering and premium finishes, they combine stunning visuals with unmatched performance. What’s Included in the Set Prehung Door with Aluminum Frame: A ready-to-install system with a durable frame that ensures long-term stability and smooth pivot movement. Pivot System: Innovative pivot hinges that allow effortless opening and a striking architectural effect. Sleek Vertical Pull Bar: A long, modern handle that makes opening the door comfortable and stylish, adding an elegant accent to the design. High-Security Locking System: Heavy-duty lock with five precision-cut keys, protected by a reinforced armor plate for ultimate security. Aluminum Threshold: Designed for durability, weather resistance, and smooth transition between spaces. Premium Insulation: Built with energy efficiency in mind to reduce heat loss and noise penetration. Why Choose Our Pivot Doors? Architectural Statement: Oversized, dramatic design that elevates the look of any property. Strength & Security: Reinforced aluminum structure with armored lock protection gives you peace of mind. Luxury Experience: Smooth pivot motion and solid build provide a high-end feel every time you enter. Custom Options: Multiple finishes, glass inserts, and handle designs available. Bring the Future to Your Entrance Our Aluminum Pivot Doors are not just doors - they’re a gateway to modern living. With advanced features, premium security, and luxurious style, they create a first impression that lasts.