Shop VDOMDOORS

Pivot Aluminum Door Axis 1163 Venezia Noce Entry Door W52xH108 Left Inswing

  • Mfr # AXIS1163PEXD-VEN-W52xH108-LH-I

  • Zoro # G523214851


product price: 
$
13,497.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Actual Height
108 in
Actual Width
52 in
Color
Venezia Noce
Material
Metal-aluminum
Door Size
52" x 108"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AXIS1163PEXD-VEN-W52xH108-LH-I
Zoro #
G523214851
UPC #
199171162782
Country of Origin
Italy
Color
Venezia Noce
Material
Metal-aluminum
Item
Exterior Pivot Door
Product Weight
50

Description

Pivot Aluminum Door Axis 1163 Venezia Noce Entry Door W52xH108 Left Inswing. Bold. Elegant. Built to Last. Our Aluminum Pivot Doors transform any entrance into a true statement piece. Designed with advanced engineering and premium finishes, they combine stunning visuals with unmatched performance. What’s Included in the Set Prehung Door with Aluminum Frame: A ready-to-install system with a durable frame that ensures long-term stability and smooth pivot movement. Pivot System: Innovative pivot hinges that allow effortless opening and a striking architectural effect. Sleek Vertical Pull Bar: A long, modern handle that makes opening the door comfortable and stylish, adding an elegant accent to the design. High-Security Locking System: Heavy-duty lock with five precision-cut keys, protected by a reinforced armor plate for ultimate security. Aluminum Threshold: Designed for durability, weather resistance, and smooth transition between spaces. Premium Insulation: Built with energy efficiency in mind to reduce heat loss and noise penetration. Why Choose Our Pivot Doors? Architectural Statement: Oversized, dramatic design that elevates the look of any property. Strength & Security: Reinforced aluminum structure with armored lock protection gives you peace of mind. Luxury Experience: Smooth pivot motion and solid build provide a high-end feel every time you enter. Custom Options: Multiple finishes, glass inserts, and handle designs available. Bring the Future to Your Entrance Our Aluminum Pivot Doors are not just doors - they’re a gateway to modern living. With advanced features, premium security, and luxurious style, they create a first impression that lasts.

Ratings & reviews

Explore more products