Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pivot Aluminum Door Axis 1163 Venezia Noce Entry Door W52xH108 Right Inswing
Mfr # AXIS1163PEXD-VEN-W52xH108-RH-I
Zoro # G923214000
product price:
$
13,497.99
/ea
Key Features
Actual Height
108 in
Color
Venezia Noce
Actual Width
52 in
Material
Metal-aluminum
Door Size
52" x 108"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXIS1163PEXD-VEN-W52xH108-RH-I
- Zoro #
- G923214000
- UPC #
- 199171163826
- Country of Origin
- Italy
Dimensions
- Actual Height
- 108 in
- Actual Width
- 52 in
- Door Size
- 52" x 108"
Details
- Color
- Venezia Noce
- Material
- Metal-aluminum
- Item
- Exterior Pivot Door
- Product Weight
- 50
Description
Pivot Aluminum Door Axis 1163 Venezia Noce Entry Door W52xH108 Right Inswing. Bold. Elegant. Built to Last. Our Aluminum Pivot Doors transform any entrance into a true statement piece. Designed with advanced engineering and premium finishes, they combine stunning visuals with unmatched performance. What’s Included in the Set Prehung Door with Aluminum Frame: A ready-to-install system with a durable frame that ensures long-term stability and smooth pivot movement. Pivot System: Innovative pivot hinges that allow effortless opening and a striking architectural effect. Sleek Vertical Pull Bar: A long, modern handle that makes opening the door comfortable and stylish, adding an elegant accent to the design. High-Security Locking System: Heavy-duty lock with five precision-cut keys, protected by a reinforced armor plate for ultimate security. Aluminum Threshold: Designed for durability, weather resistance, and smooth transition between spaces. Premium Insulation: Built with energy efficiency in mind to reduce heat loss and noise penetration. Why Choose Our Pivot Doors? Architectural Statement: Oversized, dramatic design that elevates the look of any property. Strength & Security: Reinforced aluminum structure with armored lock protection gives you peace of mind. Luxury Experience: Smooth pivot motion and solid build provide a high-end feel every time you enter. Custom Options: Multiple finishes, glass inserts, and handle designs available. Bring the Future to Your Entrance Our Aluminum Pivot Doors are not just doors - they’re a gateway to modern living. With advanced features, premium security, and luxurious style, they create a first impression that lasts.