Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 24 x 96in, Matte Black W/ Frosted Glass, Pocket Closet Sliding
- Mfr # SETE6933S-BLK-2496
- Zoro # G109169810
product price:Â
$
1,230.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
24 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SETE6933S-BLK-2496
- Zoro #
- G109169810
- UPC #
- 701466142673
- Country of Origin
- Italy
Dimensions
- Size
- 24" x 96"
- Door Width
- 24 in
- Door Height
- 96 in
Details
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Black Matte
- Item
- Interior door slab
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors are Not Pre-drilled. What included: - door slab without pre-cutsIntroducing the Modern Door Slab from the SETE collection, a sleek and stylish addition to any contemporary living space. Made from high-quality wood and MDF, this door slab comes in a bold and striking Matte Black color and features 3 frosted glass panels that add a touch of elegance and sophistication.The Modern Door Slab is perfect for those who appreciate modern aesthetics. The frosted glass panels allow natural light to flow through, creating a bright and open atmosphere in any room. They also add a level of privacy, making them ideal for those who want to create a more intimate space without the need for traditional swinging doors.This door slab is easy to install and comes with all necessary hardware and a detailed instruction manual. It can be paired with a variety of door frames, making it a versatile choice for any home.The Modern Door Slab from the SETE collection is not only visually stunning, but also provides a practical solution for any living space. It is perfect for those who want to save space, as it does not swing open like traditional doors.Overall, the Modern Door Slab from the SETE collection is a must-have for anyone looking to add a touch of modern elegance to their home decor. Its sleek design, practicality, and ease of installation make it the perfect choice for those looking to transform their living spaces into sophisticated and stylish oases. Invest in the Modern Door Slab today and take your home decor to the next level!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov