Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 28 x 80in, Nebraska Grey W/ Frosted Glass, Pocket Closet Sliding
- Mfr # SETE6933S-NEB-28
- Zoro # G109170335
product price:Â
$
944.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
28 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933S-NEB-28
- Zoro #
- G109170335
- UPC #
- 701466144577
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Nebraska Grey
- Item
- Interior door slab
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors are Not Pre-drilled. What included: - door slab without pre-cutsIntroducing the Modern Door Slab from the SETE collection, a sleek and sophisticated addition to any contemporary living space. Made from high-quality wood and MDF, this door slab comes in a striking Nebraska Grey color and features 3 frosted glass panels that add a touch of elegance and modernity.The Modern Door Slab is perfect for those who appreciate clean lines and modern aesthetics. The frosted glass panels allow natural light to flow through, creating a bright and open atmosphere in any room. They also add a level of privacy, making them ideal for those who want to create a more intimate space without the need for traditional swinging doors.This door slab is easy to install and comes with all necessary hardware and a detailed instruction manual. It can be paired with a variety of door frames, making it a versatile choice for any home.The Modern Door Slab from the SETE collection is not only visually stunning, but also provides a practical solution for any living space. It is perfect for those who want to save space, as it does not swing open like traditional doors.Overall, the Modern Door Slab from the SETE collection is a must-have for anyone looking to add a touch of modern elegance to their home decor. Its sleek design, practicality, and ease of installation make it the perfect choice for those looking to transform their living spaces into sophisticated and stylish oases. Invest in the Modern Door Slab today and take your home decor to the next level!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.