Shop VDOMDOORS

Slab Interior Door, 32" x 80", Chocolate

  • Mfr # SETE6900BBB-WS-72
  • Zoro # G601224130

product price: 
$
1,568.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size
32" x 80"
Door Type
Slab
Color
Chocolate
Hardware Finish
Prefinish
Door Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SETE6900BBB-WS-72
Zoro #
G601224130
UPC #
691266122928
Country of Origin
Italy

Dimensions

Size
32" x 80"
Door Height
80 in
Door Width
72 in

Details

Door Type
Slab
Item
Interior Door
Color
Chocolate
Hardware Finish
Prefinish
Door Color
White
Door Material
Solid Core

Description

An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF (engineered wood).Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors have NO holes for the hardware.Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling. What included: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - 5 brackets; - 2 anti-jamb pins; - all mounting screws;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products