Shop VDOMDOORS

Sliding Closet Barn Bypass Doors 36 x 96 inches, Mela 0755 Painted White

  • Mfr # MELA0755BBB-BEM-3696
  • Zoro # G923227529

product price: 
$
2,535.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Painted White
Door Height
96 in
Door Material
Solid Core
Door Width
36 in
Door Thickness
1.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MELA0755BBB-BEM-3696
Zoro #
G923227529
UPC #
197890871916
Country of Origin
Italy
Door Color
Painted White
Door Material
Solid Core
Hardware Finish
Prefinished

Dimensions

Door Height
96 in
Door Width
36 in
Door Thickness
1.6 in

Description

Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white paint.
Door core - solid wood (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling.
What included: - 2 doors slabs;- 2 steel rails 6.6FT each;- 4 hangers with wheels (require extra 6" of the height);- 4 door stops;- 2 floor guide (groove for guide has to be made);- 5 brackets; - 2 anti-Frame pins;- all mounting screws;
Introducing the "Classic Bypass Barn Doors" from the Mela Collection, crafted with a blend of high-quality wood and solid wood to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design.
With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The solid wood also makes them lightweight, which makes them easy to install and use.
These doors are a perfect fit for any space that requires a practical and stylish solution. The Classic Bypass Barn Doors are designed to save space, making them ideal for smaller rooms where a traditional hinged door would be impractical. These doors can be effortlessly installed on a bypass track, making them an excellent option for closets, pantries, and bedrooms.
NY-based door supplier, we make it our mission to provide our customers with top-quality products that meet their needs. The Classic Bypass Barn Doors are no exception. We're confident that these doors will exceed your expectations, and we're proud to offer them as part of our extensive collection of interior and exterior doors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.