Shop VDOMDOORS

Sliding Closet Barn Bypass Doors 48 x 80 inches, Mela 7444 White Silk

  • Mfr # MELA7444BBB-WS-48
  • Zoro # G901222096

product price: 
$
1,649.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Height
80 in
Door Color
White
Hardware Finish
Prefinished
Door Material
MDF
Door Width
48 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MELA7444BBB-WS-48
Zoro #
G901222096
UPC #
691266134983
Country of Origin
Italy
Door Color
White
Hardware Finish
Prefinished
Door Material
MDF

Description

Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling.
What included: - 2 doors slabs;- 2 steel rails 6.6FT each;- 4 hangers with wheels (require extra 6" of the height);- 4 door stops;- 2 floor guide (groove for guide has to be made);- 5 brackets; - 2 anti-Frame pins;- all mounting screws;
Introducing our "Modern Bypass Barn Doors" from the Mela collection, perfect for creating a stylish and functional partition in your home or office. Made of high-quality wood and MDF, these doors come in a crisp white color and feature a sleek, paneled design that will complement any modern decor. The bypass mechanism allows the doors to slide effortlessly along the track, creating a smooth and easy opening and closing experience. These doors are perfect for maximizing space and creating a streamlined look in any room. Whether you are looking to divide a large room into two separate areas or create a unique entrance to your closet or pantry, these doors will add a touch of sophistication and practicality to your home. Designed to fit seamlessly into any interior, our Modern Bypass Barn Doors are a must-have for any modern home or office. Order now and enjoy free shipping to Brooklyn and the surrounding areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products