Shop VDOMDOORS
Additional $107.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 72 x 84in, Matte Black W/ Frosted Glass, Sturdy 6.6ft Rails
- Mfr # SETE6933BBB-BLK-7284
- Zoro # G709170254
product price:Â
$
1,770.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
72 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933BBB-BLK-7284
- Zoro #
- G709170254
- UPC #
- 701466141518
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Black Matte
- Item
- Interior barn bypass door
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. Bypass Sliding Hardware requires at least 13in height from top opening to the ceiling. What included: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels require extra 6in of the height; - 4 door stops; - 2 floor guide groove for guide has to be made; - 5 brackets; - 2 anti-jump pins; - all mounting screws; Introducing the Modern Barn Bypass Doors from the SETE collection, a stylish and contemporary addition to your home decor. These doors are crafted from high-quality wood and MDF, and come in a sleek Matte Black finish that exudes sophistication and elegance. Featuring three frosted glass panels, these doors offer privacy while still allowing natural light to flow through.The Modern Barn Bypass Doors are designed to be space-saving and practical, making them ideal for any room in your home. The easy-to-install hardware and detailed instructions ensure a hassle-free installation process, while the bypass feature makes them perfect for small spaces.The unique design of the Modern Barn Bypass Doors adds character and charm to any living space, making them the perfect choice for those looking to add a touch of style and functionality to their home. These doors are versatile and can be used to create a modern, sleek look in any room, whether it's a bedroom, living room, or home office.Upgrade your home decor with the Modern Barn Bypass Doors from the SETE collection, and experience the perfect combination of style and practicality. Invest in these doors today, and elevate your home's design to the next level.