Sliding Closet Barn Bypass Doors 72 x 96 inches, Mela 7444 White Silk
- Mfr # MELA7444BBB-WS-7296
- Zoro # G101222391
Key Features
Specifications
Product Information
- MFR #
- MELA7444BBB-WS-7296
- Zoro #
- G101222391
- UPC #
- 691266135164
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 72 in
- Door Thickness
- 1.6 in
Details
- Door Color
- White
- Hardware Finish
- Prefinished
- Door Material
- MDF
Description
Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling.
What included: - 2 doors slabs;- 2 steel rails 6.6FT each;- 4 hangers with wheels (require extra 6" of the height);- 4 door stops;- 2 floor guide (groove for guide has to be made);- 5 brackets; - 2 anti-Frame pins;- all mounting screws;
Introducing our "Modern Bypass Barn Doors" from the Mela collection, perfect for creating a stylish and functional partition in your home or office. Made of high-quality wood and MDF, these doors come in a crisp white color and feature a sleek, paneled design that will complement any modern decor. The bypass mechanism allows the doors to slide effortlessly along the track, creating a smooth and easy opening and closing experience. These doors are perfect for maximizing space and creating a streamlined look in any room. Whether you are looking to divide a large room into two separate areas or create a unique entrance to your closet or pantry, these doors will add a touch of sophistication and practicality to your home. Designed to fit seamlessly into any interior, our Modern Bypass Barn Doors are a must-have for any modern home or office. Order now and enjoy free shipping to Brooklyn and the surrounding areas.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.