Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Closet Barn Bypass Doors 72 x 96in, Light Grey Oak W/ Frosted Glass, Sturdy 6.6ft Rails
- Mfr # SETE6933BBB-OAK-7296
- Zoro # G109167229
product price:Â
$
2,161.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Door Width
1.6
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SETE6933BBB-OAK-7296
- Zoro #
- G109167229
- UPC #
- 701466147216
- Country of Origin
- Italy
Dimensions
- Size
- 72" x 96" ( 2* 36x96)
- Door Width
- 1.6
- Door Height
- 96 in
Details
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Light Grey Oak
- Item
- Interior barn bypass door
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. Bypass Sliding Hardware requires at least 13in height from top opening to the ceiling. What included: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels require extra 6in of the height; - 4 door stops; - 2 floor guide groove for guide has to be made; - 5 brackets; - 2 anti-jump pins; - all mounting screws; Introducing the Modern Barn Bypass Doors from the SETE collection, a stunning addition to your home's decor. These doors are made from high-quality wood and MDF and come in a beautiful Light Grey Oak color that complements any contemporary living space. Featuring three frosted glass panels, these doors provide the perfect balance of natural light and privacy.The Modern Barn Bypass Doors are perfect for those who want to add a touch of elegance and sophistication to their homes. The sleek and modern design of these doors adds warmth and character to any living space, while the frosted glass panels create a bright and airy atmosphere.The bypass feature of these doors makes them practical and space-saving, making them perfect for any room. The easy-to-install hardware and detailed instructions ensure a hassle-free installation process.Whether you're renovating your home or simply updating your decor, the Modern Barn Bypass Doors from the SETE collection are a must-have. Their unique design, practicality, and versatility make them the perfect choice for anyone looking to add both style and functionality to their living spaces.Invest in the Modern Barn Bypass Doors today and experience the perfect combination of modern design and practicality!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.