Sliding Closet Barn Bypass Doors with Frosted Glass, Sete 6933 Nordic White, 84" x 96" (2* 42x96)
- Mfr # SETE6933BBB-NOR-8496
- Zoro # G709171701
Key Features
Specifications
Details
- MFR #
- SETE6933BBB-NOR-8496
- Zoro #
- G709171701
- UPC #
- 701466145340
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- White
- Item
- Interior barn bypass door
Dimensions
- Size
- 84" x 96" ( 2* 42x96)
- Door Width
- 1.6
- Door Height
- 96 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling.
What included:
- 2 doors slabs;
- 2 steel rails 6.6FT each;
- 4 hangers with wheels (require extra 6" of the height);
- 4 door stops;
- 2 floor guide (groove for guide has to be made);
- 5 brackets;
- 2 anti-Frame pins;
- all mounting screws;
Introducing the Modern Barn Bypass Doors from the SETE collection, a stunning addition to any contemporary living space. These doors are made from high-quality wood and MDF and come in a beautiful Nordic White color, featuring three frosted glass panels that provide both natural light and privacy.
The Modern Barn Bypass Doors are perfect for anyone who wants to add a touch of sophistication and modern design to their home decor. The sleek and minimalist design of these doors adds warmth and charm to any living space, while the frosted glass panels allow natural light to filter through, creating a bright and airy atmosphere.
The bypass feature of these doors makes them a practical and space-saving solution for any room, while the easy-to-install hardware and detailed instructions ensure a hassle-free installation process.
Whether you're renovating your home or simply updating your decor, the Modern Barn Bypass Doors from the SETE collection are a must-have. Their unique design, practicality, and versatility make them the perfect choice for those looking to add both style and functionality to their living spaces.
Invest in the Modern Barn Bypass Doors today and experience the perfect combination of modern design and practicality!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.