Sliding Closet Bi-fold Doors 32 x 84, Mela 7012 White Silk, Wood Solid Bedroom Wardrobe Doors
- Mfr # MELA7012BF-WS-64 x 84 (2* 32x84)
- Zoro # G723254657
Specifications
Details
- MFR #
- MELA7012BF-WS-64 x 84 (2* 32x84)
- Zoro #
- G723254657
- UPC #
- 197890195548
- Country of Origin
- Italy
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- Trims (2.95" wide);
- track;
- pivot set;
- pivot brackets;
- converging panel aligner;
- door;
- all mounting screws;
Introducing the "Classic Bi-fold Doors with Frosted Glass Insert" from the Mela Collection, crafted with a blend of high-quality wood and MDF to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design, with a frosted glass insert that provides privacy and elegance.
The Classic Bi-fold Doors are designed to fold in half and slide open to the side, making them a practical solution for any space that requires doors that don't swing open. The doors are further enhanced with a frosted glass insert, which adds a touch of elegance and privacy.
With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test of time. The combination of wood and MDF also makes them lightweight, which makes them easy to install and use.
These doors are a perfect fit for any space that requires a practical and stylish solution. The Classic Bi-fold Doors with Frosted Glass Insert are perfect for anyone who wants to add a touch of elegance and privacy to their space while still enjoying the practicality of bi-fold doors.
As a Brooklyn-based interior door supplier, we take pride in providing our customers with top-quality products that meet their needs. The Classic Bi-fold Doors with Frosted Glass Insert are no exception.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.