Shop VDOMDOORS

Sliding Closet Bi-fold Doors 36" x 80", Sete 6933 Light Grey Oak with Frosted Glass

  • Mfr # SETE6933BF-OAK-36
  • Zoro # G509168833

product price: 
$
1,686.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Size
36" x 80" ( 2* 18x80)
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Door Width
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SETE6933BF-OAK-36
Zoro #
G509168833
UPC #
701466148483
Country of Origin
Italy
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Item
Interior bi-fold door

Description

An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.

What included:

  • 2 doors slabs;
  • Trims (2.95" wide);
  • track;
  • pivot set;
  • pivot brackets;
  • converging panel aligner;
  • door;
  • all mounting screws;

Introducing our sleek and stylish "Modern Bi-fold Doors" from the SETE collection, featuring a contemporary design with a Light Grey Oak finish and 3 Frosted Glass panels. Made with high-quality wood and MDF, these doors are not only durable but also eco-friendly. The Frosted Glass panels provide privacy while allowing natural light to flow through, creating an open and airy atmosphere. The Matte Black hardware adds a modern touch, completing the look of these stunning Bi-fold doors. Perfect for modern living spaces and practical storage areas, these doors are easy to install and use. Upgrade your home with our SETE Modern Bi-fold Doors and enjoy the perfect blend of functionality and style.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products