Sliding Closet Bypass Doors with Frosted Glass, Sete 6933 Nebraska Grey, 64" x 80" (2* 32x80)
- Mfr # SETE6933DBD-NEB-64
- Zoro # G109169315
product price:Â
$
1,617.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
64 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933DBD-NEB-64
- Zoro #
- G109169315
- UPC #
- 701466143541
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Nebraska Grey
- Item
- Interior closet bypass door
Dimensions
- Size
- 64" x 80" ( 2* 32x80)
- Door Width
- 64 in
- Door Height
- 80 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - Trims 2.95in wide; - 2 tracks; - 4 door hangers with wheels require extra 2 1/2 of the height; - 2 floor guide groove for guide has to be made; - 2 door stops; - 2 round pulls; - all mounting screws;Introducing the Modern Closet Bypass Doors from the SETE collection, a stylish and functional addition to any modern living space. Made from high-quality wood and MDF, these doors come in a sophisticated Nebraska Grey color and feature 3 frosted glass panels each, adding a touch of elegance and privacy.The Modern Closet Bypass Doors are perfect for those who appreciate modern aesthetics. The frosted glass panels allow natural light to flow through, creating a bright and open atmosphere in any room. They also add a level of privacy, making them ideal for those who want to create a more intimate space without the need for traditional swinging doors.These bypass doors are designed to save space and are perfect for closets, providing easy access to clothing and storage while adding a touch of sophistication to the room. They are easy to install and come with all necessary hardware and a detailed instruction manual.The Modern Closet Bypass Doors from the SETE collection are not only visually stunning, but also provide a practical solution for any living space. They are perfect for those who want to maximize their living spaces without sacrificing style.Overall, the Modern Closet Bypass Doors from the SETE collection are a must-have for anyone looking to add a touch of modern elegance to their home decor. Their sleek design, practicality, and ease of installation make them the perfect choice for those looking to transform their living spaces into sophisticated and stylish oases. Invest in the Modern Closet Bypass Doors today and take your home decor to the next level!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.