Shop VDOMDOORS

Sliding Closet Opaque Glass Barn Bypass Doors 72 x 84 inches, Sete 6900 White Silk

  • Mfr # SETE6900BBB-WS-7284
  • Zoro # G201224288

product price: 
$
1,666.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinish
Door Color
White
Door Height
84 in
Door Material
Solid Core
Door Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SETE6900BBB-WS-7284
Zoro #
G201224288
UPC #
691266122997
Country of Origin
Italy
Item
Interior barn bypass door
Hardware Finish
Prefinish
Door Color
White
Door Material
Solid Core

Description

An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
Bypass Sliding Hardware requires at least 13 inches height from top opening to the ceiling.

What included:

  • 2 doors slabs;
  • 2 steel rails 6.6FT each;
  • 4 hangers with wheels (require extra 6" of the height);
  • 4 door stops;
  • 2 floor guide (groove for guide has to be made);
  • 5 brackets;
  • 2 anti-Frame pins;
  • all mounting screws;

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products