Shop VDOMDOORS
Additional $107.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding French Double Pocket Doors with Frosted Glass, Sete 6933 Nordic White, 72" x 96" (2* 36x96)
- Mfr # SETE6933DP-NOR-7296
- Zoro # G109169186
product price:Â
$
2,405.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
84 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933DP-NOR-7296
- Zoro #
- G109169186
- UPC #
- 701466145935
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Nordic White
- Item
- Interior pocket double door
Dimensions
- Size
- 72" x 96" ( 2* 36x96)
- Door Width
- 84 in
- Door Height
- 96 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. What included: - 2 door slab; - Trims 2.95in wide; - pocket frames require extra 4 1/2 of the opening height; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame What included: 2ea frame header with preinstalled heavy-duty aluminum track; 4ea steel wrapped upright pairs; 4ea self-adjusting floor anchors; 4ea 3-wheel door hangers, 2ea door guide; 2ea door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; Introducing the Modern Double Pocket Doors from the SETE collection, a stunning and practical addition to any contemporary living space. Made from high-quality wood and MDF, these doors come in a beautiful Nordic White color and feature 3 frosted glass panels each, adding a touch of elegance and sophistication.The Modern Double Pocket Doors are perfect for those who appreciate modern aesthetics. The frosted glass panels allow natural light to flow through, creating a bright and open atmosphere in any room. They also add a level of privacy, making them ideal for those who want to create a more intimate space without the need for traditional swinging doors.These pocket doors are easy to install and come with all necessary hardware and a detailed instruction manual. They are perfect for those who want to save space, as they slide neatly into the wall when opened, providing more living space.The Modern Double Pocket Doors from the SETE collection are not only visually stunning, but also provide a practical solution for any living space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.