Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sliding Pocket Door 30 x 84 inches, Mela 0716 Painted White, Kit Rail Hardware
- Mfr # MELA0716PD-BEM-3084
- Zoro # G923232714
product price:Â
$
1,744.99
/ea
Key Features
Door Color
Painted White
Door Height
84 in
Door Material
Solid Core
Door Width
30 in
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MELA0716PD-BEM-3084
- Zoro #
- G923232714
- UPC #
- 197890868404
- Country of Origin
- Italy
- Door Color
- Painted White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 30 in
- Door Thickness
- 1.6 in
Description
Sliding Pocket Door 30 x 84 inches / Mela 0716 Painted White / Kit Rail Hardware / MDF Interior Bedroom Modern Doors. Collection of classic painted doors with a discreet design Key Features: SET INCLUDES- door slab, trims, pocket frames, door hangers, tracks, floor guide, round pocket pull, screws. Door with all pocket hardware included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request Details: Collection of classic painted doors with a discreet design. Clean lines, simple and unabashed design. Multi-layer finishing with enamels followed by matt varnishes makes the surface smooth, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals.. Finish - white paint. It is not recommended to paint.Door core - solid wood (engineered wood).Thickness of the door - 1 1/2". Doors have NO holes for the hardware. What included: - door slab;- Trims (2.95" wide);- pocket frames (require extra 4 1/2" of the opening);- track;- hangers;- door guide;- bumper;-pulls;- mounting screws; Pocket Doors Frame What included: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;Introducing the "Classic Pocket Doors" from the Mela Collection, crafted with a blend of high-quality wood and solid wood to create a stunning piece that is sure to elevate the style of any home or office. These doors come in a sleek white finish that adds a timeless touch to any interior design. With the Mela Collection, you're getting doors that are not only durable but also built to last. The craftsmanship on these doors is top-notch, ensuring that they can withstand the test o
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.