Sliding Pocket Door 36 x 96 inches, Mela 7444 White Silk, Kit Rail Hardware
- Mfr # MELA7444PD-WS-3696
- Zoro # G201216580
Key Features
Specifications
Product Information
- MFR #
- MELA7444PD-WS-3696
- Zoro #
- G201216580
- UPC #
- 691266133184
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 36 in
- Door Thickness
- 1.6 in
Details
- Door Color
- White
- Hardware Finish
- Prefinished
- Door Material
- MDF
Description
Collection of classic doors with a discreet design. Clean lines, simple and unabashed design and smooth surface, almost velvety. Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2".
Doors have NO holes for the hardware.
What included: - door slab;- Trims (2.95" wide);- pocket frames (require extra 4 1/2" of the opening);- track;- hangers;- door guide;- bumper;-pulls;- mounting screws;
Pocket Doors Frame What included: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall;
Introducing the Modern Door Slab from our Mela collection! With its sleek and contemporary design, this door is the perfect addition to any modern interior. The paneled door is made of high-quality wood and MDF, ensuring durability and longevity. Its crisp white finish creates a clean and fresh look that complements any color scheme. Whether you're updating your bedroom or renovating your home, the Modern Door Slab is a great choice. Shop now to elevate the style of your space!
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.