Shop VDOMDOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solid French Door Frosted Glass, Sete 6933 Light Grey Oak, Bathroom Bedroom Sturdy Doors, 18" x 84"
- Mfr # SETE6933ID-OAK-1884
- Zoro # G109167533
product price:Â
$
1,386.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Light Grey Oak
Door Width
18 in
Door Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SETE6933ID-OAK-1884
- Zoro #
- G109167533
- UPC #
- 701466148028
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Light Grey Oak
- Item
- Interior swing door
Dimensions
- Size
- 18" x 84"
- Door Width
- 18 in
- Door Height
- 84 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door.. Rough opening can be calculated: door width + 2; door height + 1 1/2in. What included: - door slab; - trims 2.95in wide; - frames for wall thickness from 4 to 5; - passage lever/knob; - non-mortise hinges;Introducing the sleek and stylish Modern Single Interior Door from the SETE collection, a perfect blend of modern design and superior craftsmanship. Made with high-quality wood and MDF, these doors feature a stunning Light Grey Oak finish that adds a touch of sophistication and refinement to any interior space.The Modern Single Interior Door is designed with 3 frosted glass panels, offering a unique and visually striking aesthetic. The frosted glass panels provide privacy while still allowing natural light to flow into the room, creating a warm and inviting atmosphere. These doors also come with various hinge options, allowing for customization to fit any style and space.The SETE collection is tailored to the modern homeowner, offering a high-quality and stylish solution to enhance the aesthetics of their homes. The Modern Single Interior Door is perfect for small to medium-sized rooms, creating a seamless and elegant transition between spaces.If you're looking for a product that combines modern design with functionality, then the Modern Single Interior Door from the SETE collection is the perfect choice for you. This door provides an unparalleled experience of luxury and refinement that is sure to impress. Order yours today and elevate the look and feel of your home to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.