Solid French Door Opaque Glass, Sete 6999 White Silk with Mirror, 28" x 96"
- Mfr # SETE6999ID-WS-2896
- Zoro # G923271751
Key Features
Specifications
Product Information
- MFR #
- SETE6999ID-WS-2896
- Zoro #
- G923271751
- UPC #
- 197890287922
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 28 in
Details
- Door Color
- White
- Item
- Interior swing door
- Door Material
- MDF
- Hardware Finish
- Prefinish
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". 3 lites of Mirror. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. You can put a handle on right or left side. Frame is not pre-attached to the door..
Rough opening can be calculated: door width" + 2"; door height" + 1 1/2".
What included:
- door slab;
- trims (2.95" wide);
- frames (for wall thickness from 4" to 5");
- passage lever/knob;
- non-mortise hinges;
Introducing our stunning Sete collection Modern Single Interior door, made of high-quality wood and MDF, with a fresh and crisp white color that complements any interior decor. The collection name, "Sete," reflects the sleek and contemporary design of this door, featuring three mirror glass panels that reflect light and add an airy and spacious feel to any room.
This door is not only beautiful, but it also offers versatility, with various hinges options available to ensure a perfect fit for any space. Whether you're looking to update your bedroom, bathroom, or any other room in your home, the Sete collection door is the perfect choice.
Our attention to detail and commitment to quality ensures that this door will provide long-lasting durability and functionality for years to come. Add a touch of modern elegance to your home with our Sete collection Modern Single Interior door featuring three mirror glass panels, perfect for selling this product and attracting potential buyers through Google searches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.