Solid French Double Doors Frosted Glass, Sete 6933 Light Grey Oak, 60" x 84" (2* 30x84)
- Mfr # SETE6933DD-OAK-6084
- Zoro # G109167724
Key Features
Specifications
Details
- MFR #
- SETE6933DD-OAK-6084
- Zoro #
- G109167724
- UPC #
- 701466147937
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Light Grey Oak
- Item
- Interior swing double door
Dimensions
- Size
- 60" x 84" ( 2* 30x84)
- Door Width
- 60 in
- Door Height
- 84 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions.
Rough opening can be calculated: door width" + 2"; door height" + 1 1/2".
What included:
- 2 doors slabs;
- trims (2.95" wide);
- frames (for wall thickness from 4" to 5");
- 2 passage lever/knob;
- non-mortise hinges;
Introducing the sleek and sophisticated Modern French Doors from the SETE collection, a perfect combination of modern style and premium craftsmanship. Made with high-quality wood and MDF, these doors feature a stunning Light Grey Oak finish that adds a touch of refinement and luxury to any interior space.
The Modern French Doors are designed with 3 frosted glass panels on each door, offering a unique and visually striking aesthetic. The frosted glass panels provide privacy while still allowing natural light to flow into the room, creating a warm and inviting atmosphere. These doors also come with various hinge options, allowing for customization to fit any style and space.
The SETE collection is tailored to the modern homeowner, offering a high-quality and stylish solution to enhance the aesthetics of their homes. The Modern French Doors are perfect for larger rooms or as an entrance to a patio or garden, creating a seamless and elegant transition between spaces.
If you're looking for a product that combines modern design with functionality, then the Modern French Doors from the SETE collection are the perfect choice for you. These doors provide an unparalleled experience of luxury and refinement that is sure to impress. Order yours today and elevate the look and feel of your home to the next level.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.